Pendant 60W Mini Wes, Brushed Nickel Clear Glass
- Mfr # 6106400
- Zoro # G908659567
product price:Â
$
77.19
/ea
Key Features
Color
Brushed Nickel
Height
14.17
Length
11.02
Width
11.02 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6106400
- Zoro #
- G908659567
- UPC #
- 024034610646
- Country of Origin
- China
Dimensions
- Height
- 14.17
- Length
- 11.02
- Width
- 11.02 in
- Diameter
- 7.5"
Details
- Color
- Brushed Nickel
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Traditional
- Finish
- Brushed Nickel
- Dimmable
- No
- Description/Special Features
- Watts
- 60
- Lamp Included
- No
- Material
- Metal & Glass
- Damp/Wet Rating
- None
Description
This Wes One-Light Mini Pendant offers timeless appeal. It features a brushed nickel finish and hand-blown clear glass for bright illumination. Add a luminous glow to your kitchen, dining room, living room, bedroom, and bathroom. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61064.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.