Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Camrose Gun Metal Smoke Grey Dome Ribbed Glass
- Mfr # 6130300
- Zoro # G608659492
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Gun Metal
Height
11.61
Length
12.01
Width
12.01 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130300
- Zoro #
- G608659492
- UPC #
- 024034613036
- Country of Origin
- China
- Color
- Gun Metal
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Gun Metal
- Material
- Steel/Glass
- Dimmable
- No
- Lamp Included
- No
- Description/Special Features
- Watts
- 60
- Damp/Wet Rating
- None
Dimensions
- Height
- 11.61
- Length
- 12.01
- Width
- 12.01 in
- Diameter
- 10"
Description
The Westinghouse Camrose pendant light breathes new life into traditional design features with modern finishes. A gun metal finish canopy, chain, and metal stem combined with the smoke-grey ribbed glass shade and decorative sleeve create nostalgic illumination. With remarkable beauty and visual appeal, this pendant enhances any room, including bedrooms, kitchens, hallways, and living rooms. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61303.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.