
6.5W 50W Eq. Bright White Light MR16 Flood Dimmable LED Light Bulb, GU10 Base, 6PK
Mfr # 5273120
Zoro # G915508773
product price: $11.89
/pk 6, $1.98/eaKey Features
Voltage
120V
Watts
6.5W
Bulb Base Type
GU10
Bulb Shape
MR16
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5273120
Zoro #
G915508773
UPC #
30721227318
Country of Origin
China
Dimensions
Width
4.25 in
Length
6.38 in
Details
Voltage
120V
Watts
6.5W
Bulb Base Type
GU10
Bulb Shape
MR16
Dimmable
Yes
Lumens
500
Bulb Finish
White
Indoor/Outdoor Usage
Indoor/Outdoor
Damp/Wet Rating
Damp
Color
Warm White
Material
Polycarbonate/Alumin
Description
The Westinghouse 6-pack of 6.5W MR16 LED Dimmable Light Bulbs is an ideal energy-saving alternative to halogen light bulbs. These mini reflector bulbs produce white light ideal for accent or task lighting. Suitable for damp locations in outdoor-rated accent and landscape light fixtures. Long-lasting LEDs are mercury-free. Product reference number 5273120.
- Energy Saving: MR16 LED reduces energy costs up to 87%, using only 6.5 watts of energy to produce the same light output as halogen 50-watt light bulbs
- Bulb Description: 6-pack, dimmable, MR16 flood LED light bulb, GU10 base, frosted finish
- Long Life: A bulb life of 25,000 average rated hours or 22.8 years eliminates the need to replace bulbs frequently
- Brightness And Appearance: 500 lumens and 3000K white light
- Where To Use: Ideal for use in track and recessed light fixtures, approved for damp location in outdoor-rated accent and landscape fixtures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.