Shop WESTINGHOUSE
See all product information
Create Account
7499800 Single Gang Plastic Wall Shield;
- Mfr # 7499800
- Zoro # G504055183
product price:
$
26.65
/ea
Key Features
Length
9.37 in
Width
5.38 in
Height
7.88 in
Material
PLASTIC
Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7499800
- Zoro #
- G504055183
- UPC #
- 30721749988
- Country of Origin
- China
- Material
- PLASTIC
- Finish
- Clear
- Indoor/Outdoor
- Indoor
Dimensions
- Length
- 9.37 in
- Width
- 5.38 in
- Height
- 7.88 in
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Single Gang Plastic Wall Shield
- Wall shield for one outlet
- Wall shield for one outlet
- Protect area from grease and dirt marks
- Shield outlets from debris
- Install around single-gang wall outlets
- Bulb Included: No
- Energy Star: No
- Finish: Clear
- Outdoor Listed: No
- Dimension: 0.38" H x 6.00" W x 9.37" L
- Weight: 5.83 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.