Shop WESTINGHOUSE
See all product information
Create Account
Fixture Accessory Outdoor PedistalMount, Textured Black Cast Aluminum
- Mfr # 6123700
- Zoro # G208584965
product price:Â
$
23.69
/ea
Key Features
Width
3.54 in
Housing Material
Cast Aluminum
Description/Special Features
Finish
Textured Black
Outside Dia.
4.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6123700
- Zoro #
- G208584965
- UPC #
- 024034612374
- Country of Origin
- China
- Housing Material
- Cast Aluminum
- Description/Special Features
- Finish
- Textured Black
- Color
- Textured Black
Dimensions
- Length
- 5.12"
- Width
- 3.54 in
- Outside Dia.
- 4.75"
Description
This Westinghouse pedestal mount adapts post lantern fixtures for mounting on pedestals, stone walls, or other horizontal surfaces. The durable pedestal features a textured black finish on cast aluminum, offering a superior foundation. In addition, the pedestal mount has a 3-inch diameter fitter, which installs directly inside a post-light bottom. Light fixtures are sold separately, a quality solution for replacing a worn or broken pedestal mount or installing a new post-top lantern.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61237.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.