Shop WESTINGHOUSE
See all product information
Create Account
75 W T4 Decorative Halogen Bulb 975 lm Bright White 1 pk
- Mfr # 0476400
- Zoro # G5504540
product price:
$
7.69
/ea
Key Features
Voltage
130
Bulb Base Type
GY7.9/8.0
Bulb Shape
T4
Lumens
975
Light Appearance
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0476400
- Zoro #
- G5504540
- UPC #
- 30721047640
- Country of Origin
- China
- Voltage
- 130
- Bulb Base Type
- GY7.9/8.0
- Bulb Shape
- T4
- Lumens
- 975
- Light Appearance
- 2800
- Rated Hours
- 2000
- Wattage
- 75
Description
JC halogen light bulbs produce a bright, white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Bulb life of 2000 average rated hours
- • For use in puck lights, under-cabinet lights, desk lamps, accent and landscape lighting
- • Completely dimmable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.