Zoro Homepage

9W 60W Eq. A19 Soft White LED Light Bulb, Medium Base, 6PK

  • Mfr # 5294020

  • Zoro # G615508769


product price: $12.39
/pk 6, $2.07/ea

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5294020
Zoro #
G615508769
UPC #
30721429408
Country of Origin
China

Dimensions

Length
7.68 in
Width
5.12 in

Details

Voltage
120V
Watts
9W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Lumens
800
Damp/Wet Rating
Damp
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Soft White
Material
Alum/Plastic
Color
Warm White

Description

The Westinghouse 9W A19 LED Light Bulb 6 pack is an energy-efficient upgrade for incandescent A19 bulbs. These LEDs illuminate instantly with 2700K warm white light, ideal for pendants, ceiling lights, outdoor fixtures, or post-top lanterns. These medium base E26 LED bulbs for damp locations and enclosed fixtures are perfect for indoor and outdoor applications. Product reference number 5294020.


  • Energy Saving: A19 LED reduces energy costs by up to 85%, using only 9 watts of energy to produce the same light output as incandescent 60 watt light bulbs
  • Bulb Description: 6-pack, non-dimmable, A19 LED light bulb, E26 medium base, soft white finish
  • Long Life: A bulb life of 10,000 average rated hours or 9.1 years eliminates the need to replace bulbs frequently
  • Brightness And Appearance: 800 lumens and 2700K soft white light
  • Where To Use: Ideal for use in general-purpose applications, pendant lights, outdoor-rated fixtures, approved for damp locations, and enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.