Bug Light 100 W E26 Floodlight Incandescent Bulb E26 (Medium) Yellow 1 pk
- Mfr # 0440900
- Zoro # G5510956
Key Features
Specifications
Details
- MFR #
- 0440900
- Zoro #
- G5510956
- UPC #
- 30721044090
- Country of Origin
- Korea, Republic of
- Voltage
- 120V
- Watts
- 100
- Bulb Base Type
- E26 Medium
- Bulb Shape
- BR38
- Average Bulb Life
- 2000 hr;
- Light Distribution
- Flood
Dimensions
- Max. Overall Bulb Length
- 5-3/4 in
- Light Center Length
- 3.62 in
Description
Incandescent mini and standard reflector light bulbs are perfect for general lighting or directional lighting. Standard reflectors provide a soft white light while the option of color reflectors is also available. These light bulbs last on average up to 2000 hour. To help you find the right bulb for the right application, see Westinghouse's full offering of reflector light bulbs available in a variety of shapes and colors. These reflectors with medium and intermediate screw bases make them compatible for use with standard household fixtures everything from recessed or track lighting to accent cabinet lighting.
- • Variety of reflector sizes including R14, R16, R20, R/BR30, BR40 and BR38
- • Last up to an average of 2000 hour
- • BR30 and BR38 light bulbs available in a variety of colors
- • BR38 light bulbs can be used indoors or outdoors
- • Completely dimmable
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.