Bulb LED Dimmablemable 9W 120V A19 Omni 4000K Cool White E26 Med Base, 6PK
- Mfr # 5077120
- Zoro # G208585184
product price:Â
$
20.25
/pk of 6, $3.38/ea
Key Features
Voltage
120V
Length
7.87"
Light Color
Cool White
Width
5.28"
Bulb Primary Application
Approved Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077120
- Zoro #
- G208585184
- UPC #
- 30721407710
- Country of Origin
- China
- Voltage
- 120V
- Light Color
- Cool White
- Bulb Primary Application
- Approved Damp
Dimensions
- Length
- 7.87"
- Width
- 5.28"
Description
The Westinghouse 9WOmni A19 Dimmable LED Light Bulb is an energy-efficient replacement for general purpose A19 incandescent light bulbs. This omnidirectional A19 LED bulb provides even illumination. This LED bulb lights up instantly with cool white color temperature 4000K, ideal for use in bathrooms, kitchens and basements, for reading or working on projects. This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to an incandescent 60 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50771.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.