Shop WESTINGHOUSE
See all product information
Create Account
Bulb Flood LED Dimmablemable 6.5W 12V MR16 3000K Bright White GU5.3 Base, 6PK
- Mfr # 3349120
- Zoro # G708585059
product price:Â
$
50.39
/pk of 6, $8.40/ea
Key Features
Voltage
12V
Height
4.33"
Bulb Primary Application
Approved Damp
Light Color
Warm White
Width
4.33"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3349120
- Zoro #
- G708585059
- UPC #
- 30721134913
- Country of Origin
- China
- Voltage
- 12V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Height
- 4.33"
- Width
- 4.33"
- Length
- 6.42"
Description
The Westinghouse 6-1/2W MR16 LED Dimmable Light Bulb is an ideal energy-saving alternative to halogen light bulbs. This low voltage bulb produces a bright white light ideal for accent or task lighting. Suitable for damp locations such as outdoor rated accent and landscape light fixtures.This ENERGY STAR LED light bulb can reduce energy and operating costs up to 87 percent. Save up to $119.63 over the lifetime of the bulb compared to a 50-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33491
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.