Bulb Flood Outdoor LED 15W 120V PAR38 Red E26 Medium Base, 6PK
- Mfr # 3314720
- Zoro # G208585092
product price:Â
$
90.95
/pk of 6, $15.16/ea
Key Features
Voltage
120V
Height
9.53"
Length
14.3"
Bulb Primary Application
Indoor/Outdoor
Width
9.53"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3314720
- Zoro #
- G208585092
- UPC #
- 30721131479
- Country of Origin
- China
Dimensions
- Height
- 9.53"
- Length
- 14.3"
- Width
- 9.53"
Details
- Voltage
- 120V
- Light Color
- Red
- Bulb Primary Application
- Indoor/Outdoor
Description
Westinghouse 15W PAR38 LED Outdoor Flood Light Bulb is an ideal energy-saving replacement for halogen PAR38 light bulbs. It lights up a vibrant red color, ideal for holiday lighting, parties, home decor, and special events. This weatherproof reflector LED light bulb is suitable for enclosed fixtures and for use in wet locations such as outdoor-rated light fixtures.Reduce energy costs up to 85 percent and save up to $233.75 over the lifetime of the bulb compared to a 100-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33147.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.