Shop WESTINGHOUSE
See all product information
Create Account
Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK
- Mfr # 5301220
- Zoro # G708584984
product price:Â
$
54.59
/pk of 6, $9.10/ea
Key Features
Voltage
120V
Bulb Primary Application
Indoor/Outdoor
Height
5.43"
Light Color
Warm White
Width
5.43"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5301220
- Zoro #
- G708584984
- UPC #
- 30721730122
- Country of Origin
- China
Dimensions
- Height
- 5.43"
- Width
- 5.43"
- Length
- 8.11"
Details
- Voltage
- 120V
- Bulb Primary Application
- Indoor/Outdoor
- Light Color
- Warm White
Description
The Westinghouse Indoor/Outdoor PAR20 Dimmable ENERGY STAR LED Light Bulb is an ideal energy-saving alternative to halogen PAR20 light bulbs. Durable to ensure long-lasting performance, this dimmable reflector LED is ideal for use in indoor track and recessed lighting. Suitable for enclosed fixtures and wet locations such as outdoor-rated light fixtures, it provides bright white 3000K illumination with ample beam spread. This ENERGY STAR weatherproof LED light bulb reduces energy costs up to 86% over the lifetime of the bulb, compared to a 50-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53012.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.