Zoro Homepage

Bulb LED 1W 120V S14 2700K Frosted E26 Medium Base, 4PK

  • Mfr # 5282020

  • Zoro # G612219811


product price: $13.09
/pk 4, $3.27/ea

Key Features

Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Bulb Shape
S14
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282020
Zoro #
G612219811
UPC #
30721428203
Country of Origin
China

Dimensions

Length
3.3 in
Width
1.97 in
Bulb Dia.
1.77

Details

Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Bulb Shape
S14
Bulb Housing
Glass
Color Temperature
Warm White
Lumens
120
Rated Life
15000
Bulb Finish
FROST
Standards
ETL, CETL
Includes
4 bulbs
Bulb Primary Application
INDOOR/OUTDOOR
Wattage Equivalency
15
Features
Approved Wet

Description

The Westinghouse 4 pack of 1-watt S14 LED Light Bulbs is an energy-saving replacement for specialty incandescent light bulbs. These frosted finish bulbs light up instantly and are ideal for string lights, signs, and refrigerators. Long-lasting LEDs are suitable for wet locations and enclosed outdoor-rated fixtures.


  • •Frosted finish, S14 LED bulbs are ideal for specialty lighting applications like string lights, signs, and refrigerators with medium-base E26 sockets
  • •Each bulb in this 4 pack of LEDs uses only 1 watt of energy, conserving up to 93% over the life of the bulb when replacing a 15 watt incandescent equivalent
  • •Provides a brightness of 120 lumens and (2700K) warm white light appearance, perfect for all indoor and outdoor fixtures
  • •Wet location approved for outdoor-rated and enclosed fixtures
  • •Turns on instantly to full brightness and lasts 15,000 avg. rated hours, years longer than incandescent light bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.