Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED 45W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK
- Mfr # 5242120
- Zoro # G808584945
product price:Â
$
442.99
/pk of 6, $73.83/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Light Color
Daylight
Width
4.61"
Bulb Primary Application
Approved Wet
Length
4.61"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5242120
- Zoro #
- G808584945
- UPC #
- 30721424212
- Country of Origin
- China
- Voltage
- 120V to 277V
- Light Color
- Daylight
- Bulb Primary Application
- Approved Wet
Dimensions
- Width
- 4.61"
- Length
- 4.61"
Description
Westinghouse 6 Pack of 5000K Filament ED28 LED Light Bulbs is ideal for bright light source applications. Ballast bypass energy-efficient replacement for 250-watt HIDs, features universal mounting positions, a voltage range of 120 - 277 volts, and built-in surge protection. In addition, a smaller diameter and lighter weight make them a great alternative to corn cob LEDs. The high-lumen LED bulbs are perfect for outdoor post-top and wall pack lighting with E39 or EX39 sockets. Suitable for use in damp locations and enclosed fixtures. The bright LED bulbs are helpful in geographical areas affected by voltage fluctuations and can withstand momentary surges up to 4000 volts in industrial installations. The 5000K Daylight LED light bulbs turn on instantly and maintain higher light output over their lifetime than HID bulbs, with no color shifting. UL/CUL listed. FCC and RoHS compliant. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5242120.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.