Bulb LED Dimmable 4.5W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK

  • Mfr # 5280020

  • Zoro # G412219813


product price:  $12.19
/pk 6, $2.03/ea

Key Features

Voltage
120
Watts
4.5
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5280020
Zoro #
G412219813
UPC #
30721428005
Country of Origin
China

Dimensions

Length
6.89 in
Width
4.53 in
Bulb Dia.
1.85

Details

Voltage
120
Watts
4.5
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Bulb Housing
Glass
Color Temperature
Warm White
Lumens
470
Rated Life
15000
Standards
ETL, CETL
Wattage Equivalency
40
Includes
6 bulbs
Bulb Finish
Clear
Bulb Primary Application
INDOOR/OUTDOOR
Features
Approved Wet

Description

This energy-efficient Westinghouse 6-pack of 4.5W A15 Filament Dimmable LED Light Bulbs is an ideal replacement for incandescent A15 bulbs, offering instant illumination with 3000K white light. The LED Edison-style bulbs add a vintage touch to pendants and decorative lighting designs where the bulb is central to the lighting design. These medium-base E26 LED bulbs are suitable for wet locations and enclosed fixtures in outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact when compared to CFL bulbs.


  • •Energy saving: Filament A15 LED reduces energy costs by up to 89%, using only 4.5 watts of energy to produce the same light output as incandescent 40 watt light bulbs
  • •Bulb description: 6 pack, A15 filament LED Edison light bulb, E26 medium base, clear finish
  • •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • •Brightness and appearance: 470 lumens and 3000K white light
  • •Where to use: Ideal for use in general-purpose applications, pendant lights, ceiling fan light kits, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.