
Bulb LED Dimmable 4.5W 120V CA11 Filament 2700K Clear E12 Candelabra Base, 6PK
Mfr # 5272020
Zoro # G312219807
product price: $16.45
/pk 6, $2.74/eaKey Features
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5272020
Zoro #
G312219807
UPC #
30721427206
Country of Origin
China
Dimensions
Width
3.35 in
Length
4.29 in
Bulb Dia.
1.38
Details
Voltage
120
Watts
4.5
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000
Bulb Primary Application
INDOOR/OUTDOOR
Bulb Finish
Clear
Wattage Equivalency
60
Standards
ETL, CETL
Includes
6 bulbs
Features
Approved Wet
Description
The Westinghouse 6 pack of 4.5W CA11 Filament LED Dimmable Light Bulbs is an energy-saving replacement for incandescent flame tip light bulbs. These clear finish LED bulbs illuminate instantly and are ideal for use in chandeliers and sconces, producing 2700K warm white light. The LEDs are suitable for wet locations and enclosed outdoor-rated fixtures like outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact.
- •Clear finish, exposed filament CA11 LED bulbs are ideal for both decorative and general lighting, attractive in chandeliers and sconces with candelabra-base E12 sockets
- •Each bulb in this 6 pack of LEDs uses only 4.5 watts of energy, conserving up to 93% over the life of the bulb when replacing a 60 watt incandescent equivalent
- •Provides beautiful illumination with a brightness of 500 lumens and (2700K) warm white light appearance, perfect for all indoor and outdoor fixtures
- •Wet location approved for outdoor-rated and enclosed fixtures
- •Turns on instantly to full brightness and lasts 15,000 avg. rated hours, years longer than incandescent light bulbs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.