Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK
- Mfr # 5017220
- Zoro # G208585061
product price:Â
$
27.39
/pk of 6, $4.57/ea
Key Features
Voltage
120V
Width
6.97"
Light Color
Warm White
Bulb Primary Application
Approved Damp
Height
6.97"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5017220
- Zoro #
- G208585061
- UPC #
- 30721401725
- Country of Origin
- China
Dimensions
- Width
- 6.97"
- Height
- 6.97"
- Length
- 10.35"
Details
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Description
The Westinghouse 5.5W G25 Filament Dimmable LED Light Bulb is an energy-saving replacement for incandescent globe light bulbs. This soft white 2700K LED bulb lights up instantly and provides beautiful illumination ideal for use in vanity fixtures, rated for damp locations and can be used in enclosed fixtures.This filament LED globe bulb lasts years longer than incandescent 40-watt light bulbs and contains no harmful mercury, reducing impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50172.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.