Bulb LED Dimmable 6W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK

  • Mfr # 5277020

  • Zoro # G412219806


product price:  $13.19
/pk 6, $2.20/ea

Key Features

Voltage
120
Watts
6
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5277020
Zoro #
G412219806
UPC #
30721427701
Country of Origin
China

Dimensions

Length
6.89 in
Width
4.53 in
Bulb Dia.
1.85

Details

Voltage
120
Watts
6
Bulb Base Type
E26 (Medium)
Bulb Shape
A15
Bulb Housing
Glass
Color Temperature
Warm White
Lumens
600
Rated Life
15000
Bulb Finish
Clear
Includes
6 bulbs
Standards
ETL, CETL
Wattage Equivalency
60
Bulb Primary Application
INDOOR/OUTDOOR
Features
Approved Wet

Description

This energy-efficient Westinghouse 6 pack of 6W A15 Filament Dimmable LED Light Bulbs is an ideal replacement for incandescent A15 bulbs, offering instant illumination with 3000K white light. These LED Edison-style bulbs add a vintage touch to pendants and decorative lighting designs where the bulb is central to the lighting design. These medium-base E26 LED bulbs are suitable for wet locations and enclosed fixtures in outdoor-rated wall and post-top lanterns. Long-lasting LEDs are mercury-free, reducing their environmental impact when compared to CFL bulbs.


  • •Energy saving: Filament A15 LED reduces energy costs by up to 90%, using only 6 watts of energy to produce the same light output as incandescent 60 watt light bulbs
  • •Bulb description: 6 pack, A15 filament LED Edison light bulb, E26 medium base, clear finish
  • •Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • •Brightness and appearance: 600 lumens and 3000K white light
  • •Where to use: Ideal for use in general-purpose applications, pendant lights, ceiling fan light kits, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.