Bulb LED Dimmablemable 10W 120V A19 Filament 2700K Clear E26 Med Base, 6PK
- Mfr # 5255020
- Zoro # G308585206
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Voltage
120V
Length
8.11"
Width
5.52"
Light Color
Warm White
Bulb Primary Application
Approved Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5255020
- Zoro #
- G308585206
- UPC #
- 30721425509
- Country of Origin
- China
Dimensions
- Length
- 8.11"
- Width
- 5.52"
Details
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Description
The Westinghouse 6-pack of 10W A19 Filament Dimmable LED Light Bulbs is an energy-efficient replacement for incandescent A19 bulbs. These 2700K LEDs illuminate instantly with soft white light, ideal for pendants and decorative fixtures. In addition, the Edison bulb style enhances lighting designs where the bulb is central to the fixture's look. These medium base E26 LED bulbs are suitable for damp locations and enclosed fixtures, such as outdoor-rated wall lanterns. LEDs contain no harmful mercury compared to CFL bulbs, reducing their environmental impact. In addition, Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5255020.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.