Shop WESTGATE
Create Account
MR16 7W 5000K CRI 90 500LM, White
- Mfr # MR16-500L-C90-50K-D
- Zoro # G224967933
product price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR16-500L-C90-50K-D
- Zoro #
- G224967933
- UPC #
- 845060015768
- Country of Origin
- Viet Nam
Description
The Westgate MR16-500L-C90-50K-D is a mr16 7w 5000k cri 90 500lm. It delivers 560LM of 5000K light at 7W. Operates on 12VAC/DC input power. Constructed of aluminum and pc in a white finish. Dimming: Dimmable with magnetic ballast only. Key specifications: CRI 90, beam angle 40 Degrees, 25,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.