Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK
- Mfr # 3319320
- Zoro # G908585033
product price:Â
$
30.85
/pk of 4, $7.71/ea
Key Features
Voltage
120V
Bulb Primary Application
Approved Damp
Max. Overall Bulb Length
10.31"
Color
Warm White
Light Bulb Dia.
1.93"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3319320
- Zoro #
- G908585033
- UPC #
- 30721231933
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Color
- Warm White
Dimensions
- Max. Overall Bulb Length
- 10.31"
- Light Bulb Dia.
- 1.93"
Description
The Westinghouse 2.5W F15 Filament LED Dimmable Light Bulb is designed to look like a decorative incandescent light bulb combined with the energy saving benefits of an LED bulb. Ideal for use in pendant lights and chandeliers where the bulb is visible, this F15 bulb lights up instantly and produces a soft white glow. It's rated for damp locations and can be used in enclosed fixtures such as outdoor wall and post lanterns.This LED light bulb reduces energy costs saving up to 90% over the lifetime of the bulb compared to a 25-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33193.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.