Shop WESTINGHOUSE
See all product information
Create Account
Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White
- Mfr # 5236000
- Zoro # G908585071
product price:Â
$
21.39
/ea
Key Features
Voltage
120V
Watts
14W
Color Temperature
2700 K to 5000 K
Dimmable
Yes
Lumens
1100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5236000
- Zoro #
- G908585071
- UPC #
- 30721523601
- Country of Origin
- China
Dimensions
- Length
- 7.87"
- Width
- 3.54"
Details
- Voltage
- 120V
- Watts
- 14W
- Color Temperature
- 2700 K to 5000 K
- Dimmable
- Yes
- Lumens
- 1100
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Bulb Finish
- White
- Light Color
- Multi 5
- Color Rendering Index
- 90
- Bulb Primary Application
- Approved Wet
- Incandescent Wattage Equivalency
- 100-Watt Equivalent
Description
Westinghouse 14W Dimmable 2700-5000K ENERGY STAR 5-6 in. Recessed LED Downlight is an easy, energy-efficient upgrade for your recessed lighting that gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K at installation time with a simple slide of a switch on the housing. Replace your medium base bulb and trim in 5-6-inch standard recessed can lights with this LED downlight for long-lasting performance. Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a pre-attached, durable aluminum trim ensure a seamless look. This LED recessed lighting 5-6-inch retrofit illuminates instantly, is fully dimmable, and suitable for wet locations. Free of harmful mercury, LEDs are an excellent choice for your replacement needs. It can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52360.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.