Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK
- Mfr # 4518620
- Zoro # G108585130
product price:Â
$
27.85
/pk of 6, $4.64/ea
Key Features
Voltage
120V
Color
Warm White
Light Bulb Dia.
1.89"
Bulb Primary Application
Approved Damp
Max. Overall Bulb Length
7.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4518620
- Zoro #
- G108585130
- UPC #
- 30721651861
- Country of Origin
- China
Dimensions
- Light Bulb Dia.
- 1.89"
- Max. Overall Bulb Length
- 7.1"
Details
- Voltage
- 120V
- Color
- Warm White
- Bulb Primary Application
- Approved Damp
Description
The Westinghouse 4.5W ST15 Filament Dimmable LED Light Bulb has an old-style filament design and a retro shape combined with an LED bulb's energy-saving benefits. Perfect for use in pendant lights and chandeliers where the bulb is visible, this vintage-inspired bulb lights up instantly and produces soft white 2700K color temperature. Suitable for use in damp locations, such as outdoor-rated fixtures, and approved for enclosed fixtures. This LED reduces energy costs up to 89% over the bulb's lifetime compared to incandescent 40 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 45186.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.