Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemble 4.5W 120V T9 Spc-Lighty Filament 2700K Clear E26 Med Bs, 4PK
- Mfr # 4518420
- Zoro # G108585178
product price:Â
$
22.55
/pk of 4, $5.64/ea
Key Features
Voltage
120V
Width
3.47"
Bulb Primary Application
Indoor
Length
3.47"
Light Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4518420
- Zoro #
- G108585178
- UPC #
- 30721651847
- Country of Origin
- China
Dimensions
- Width
- 3.47"
- Length
- 3.47"
Details
- Voltage
- 120V
- Bulb Primary Application
- Indoor
- Light Color
- Warm White
Description
The Westinghouse 4.5W T9 Filament Dimmable LED Light Bulb has a filament design and a retro shape combined with the energy-saving benefits of an LED bulb. Perfect for use in cage lights, pendants, and chandeliers where the bulb is visible, the tubular filament LED lights up instantly and produces a soft white 2700K color temperature. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED filament bulb reduces energy costs up to 93% over the lifetime of the bulb compared to incandescent 60 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment.Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 45184.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.