This item is Discontinued.

Westinghouse Ceiling Fan Indoor 52In Comet DmLED White Rvrs 5-Bld RstBrch/Gpht Frost Glass 7305500

Ceiling Fan Indoor 52In Comet DmLED White Rvrs 5-Bld RstBrch/Gpht Frost Glass (Discontinued)

  • Mfr # 7305500
  • Zoro # G108584973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7305500
Zoro #
G108584973
UPC #
24034730559
Country of Origin
China

Dimensions

Width
8.66"
Length
25.2"
Blade Dia.
52"

Details

Includes
Bulb Included
Housing Finish
White
Features
The Westinghouse Comet white ceiling fan with light features a sleek, casual style with reversible blades in two finishes, rustic birch and graphite. Ideal for any large room, from bedrooms to playrooms, the versatile 52 inch ceiling fan offers classic appeal with energy-efficient LED light bulbs to deliver long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73055.
Indoor/Outdoor
Indoor
Color
White
Material
Plywood
Fan Blade Finish
Rustic Birch

Description

The Westinghouse Comet 52-inch ceiling fan adds classic style and comfort in contemporary and modern interiors. This low profile ceiling fan with light includes LED light bulbs for long-lasting energy and cost-saving benefits. The Comet features a versatile white ceiling fan finish with coordinating rustic birch and graphite finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73055.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.