Shop WESTINGHOUSE
See all product information
Create Account
Ceiling Fan In/Ot 44In Halley WIFI DmLED BkBr Rvr 3Bl DCh/Mhg Op Fr Glass
- Mfr # 74004B00
- Zoro # G108584942
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Width
12.83 in
Includes
Bulb Included/Remote
Housing Finish
Black-Bronze
Color
Black-Bronze
Fan Blade Finish
Dark Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74004B00
- Zoro #
- G108584942
- UPC #
- 024034740046
- Country of Origin
- China
Dimensions
- Width
- 12.83 in
- Blade Dia.
- 44"
- Length
- 21.26"
Details
- Includes
- Bulb Included/Remote
- Housing Finish
- Black-Bronze
- Color
- Black-Bronze
- Fan Blade Finish
- Dark Cherry
- Features
- Indoor/Outdoor
- Indoor/Outdoor
- Material
- Abs
Description
This Westinghouse Halley Smart WiFi-enabled indoor/outdoor ceiling fan offers enhanced functionality and ultimate convenience. Install the fan, download the Bond Home app on either iOS or Android platforms, and activate. Enjoy hands-free, voice-activated control at home or control from anywhere with your smartphone. This 44-inch hugger ceiling fan makes a statement in rustic, contemporary style covered porches and large indoor rooms, with a black-bronze finish and weatherproof dark cherry and mahogany finish blades. A sleek, modern light kit features long-lasting, energy-efficient LEDs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 74004B.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.