Shop WESTINGHOUSE
See all product information
Create Account
Ceiling Fan Indoor 52In Stella Mira DmLED BrNk Rvr 5Bld Wng/RstBrch Cage
- Mfr # 7305700
- Zoro # G908585125
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Width
13.07 in
Includes
Bulb Included/Remote/Wall Bracket
Housing Finish
Brushed Nickel
Features
Material
Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7305700
- Zoro #
- G908585125
- UPC #
- 024034730573
- Country of Origin
- China
- Includes
- Bulb Included/Remote/Wall Bracket
- Housing Finish
- Brushed Nickel
- Features
- Material
- Plywood
- Fan Blade Finish
- Wengue
- Indoor/Outdoor
- Indoor
- Color
- Brushed Nickel
Dimensions
- Width
- 13.07 in
- Length
- 24.61"
- Blade Dia.
- 52"
Description
The Westinghouse 52-inch indoor Stella Mira LED ceiling fan combines vintage-industrial style with energy-efficient performance. This fan's cage light kit features a three-light candelabra with long-lasting LEDs that provide energy and cost-saving benefits. Wengue/rustic birch finish blades are distinctive enhancements to the brushed nickel ceiling fan finish. A four-speed remote control for operation and fewer bulb changes in a hard-to-reach ceiling fan are an added convenience. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73057.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.