Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass
- Mfr # 7784500
- Zoro # G408584857
product price:Â
$
55.79
/ea
Key Features
Indoor/Outdoor
Indoor
Length
12.5"
Material
Ceramic
Finish
Polished Brass
Includes
Bulb Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7784500
- Zoro #
- G408584857
- UPC #
- 30721778452
- Country of Origin
- China
Dimensions
- Length
- 12.5"
- Blade Dia.
- 12.75"
Details
- Indoor/Outdoor
- Indoor
- Material
- Ceramic
- Finish
- Polished Brass
- Includes
- Bulb Included
- Color
- Polished Brass
Description
The Westinghouse three-light cluster ceiling fan light kit includes LED light bulbs that provide bright lighting with energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans. Featuring an elegant polished brass finish and frosted ribbed glass shades, this ceiling fan light kit adds generous illumination. This kit is an ideal choice for replacing worn or outdated fan lights and goes well with a variety of ceiling fan styles. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77845.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.