Ceiling Medallion 9.75In Smooth Molded Plastic White Finish

  • Mfr # 7703700
  • Zoro # G808584914
product price: 
$
13.15
/ea

Key Features

Size (Outside Diameter)
9.75"
Width
1"
Height
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7703700
Zoro #
G808584914
UPC #
30721770371
Country of Origin
Taiwan, Province of China

Dimensions

Size (Outside Diameter)
9.75"
Width
1"
Height
1"

Description

The Westinghouse Smooth White Finish Ceiling Medallion offers an understated backdrop for your ceiling fans and fixtures. The medallion features a ridged edge and smooth white surface that goes with any decor. The simple installation of this medallion is a great way to hide a hole if an opening in the ceiling is cut too large. It can also hide ceiling blemishes and cracks that may appear around ceiling fans and lighting fixtures. The medallion is 9-3/4 inches in diameter with a 4-inch center opening. It is made of durable molded plastic. WARNING: To avoid the risk of fire, all light bulbs or any heat generating source should be at least 6-inches from this medallion. Product reference number 77037.


  • Versatile ceiling medallion with smooth white finish
  • Resilient molded plastic composition
  • 9-3/4 in. diameter; 4 in. center opening
  • Use to cover too-large holes and cracks around fixtures
  • Adhesive for installation sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.