Westinghouse
Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass
Mfr # 6115400
Zoro # G908659628
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Matte Black
- Diameter 18.25"
- Material Steel/Glass
- Description/Special Features Add a modern centerpiece to your home with the Westinghouse Sylvestre three-light chandelier. This minimalist design has refined lines and a matte black finish. Beautiful, clear hand-blown glass shades provide inviting illumination.Perfect for rooms with high ceilings, you can install this chandelier in a foyer, hallway, or dining room. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality.Product reference number 61154.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern (P560051-030-30)
- ILC Replacement For SATCO S29927 (S29927)
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- AFX Zoe LED Sconce - 120-277V, Length: 4" (ZOS505600L30MVBK)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- Westinghouse Chandeliers