Chandelier 60W 7Lght Elway, Antique Ash, Matte, Brushed Gun Metal Accents
- Mfr # 6116400
- Zoro # G808659544
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
VINTAGE ST20
Watts
60
Style
Vintage
Height
9.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6116400
- Zoro #
- G808659544
- UPC #
- 024034611643
- Country of Origin
- China
Dimensions
- Height
- 9.06
- Width
- 7.09 in
- Length
- 37.8
Details
- Fixture Type
- Indoor Chandelier
- Lamp Type
- VINTAGE ST20
- Finish
- Antq Ash And Mb Gn
- Watts
- 60
- Style
- Vintage
- Material
- Steel
- Lamp Included
- No
- Color
- Antq Ash And Mb Gn
- Dimmable
- No
- Description/Special Features
- Voltage
- 120V
- Weight
- 10.71
- Color Designation
- None
Description
The Westinghouse Elway Seven-Light Chandelier's rustic appeal brings unique decorative illumination to any space. This indoor chandelier features an antique ash beam with matte brushed gun metal accents suspended by aircraft cable. The Elway makes a statement centerpiece in dining and living rooms. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61164.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.