Shop WESTINGHOUSE
See all product information
Create Account
Chandelier 60W 7Lght Elway Barnwood Beam Galvanized Steel Accents
- Mfr # 6351500
- Zoro # G308659549
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19 OR ST20
Watts
60
Voltage
120V
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6351500
- Zoro #
- G308659549
- UPC #
- 024034635151
- Country of Origin
- China
Dimensions
- Width
- 7.09 in
- Length
- 37.8
- Height
- 9.06
Details
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19 OR ST20
- Finish
- Barnwood/Galv Steel
- Watts
- 60
- Voltage
- 120V
- Description/Special Features
- Color
- Barnwood/Galv Steel
- Material
- Steel
- Style
- Vintage
- Dimmable
- No
- Lamp Included
- No
- Weight
- 11.02
- Color Designation
- None
Description
The Westinghouse Elway Seven-Light Chandelier's rustic appeal brings unique decorative illumination to any space. This indoor chandelier features a barnwood finish beam with galvanized steel accents, suspended by aircraft cable. Ideal for large entryways, dining and living rooms, including those with high ceilings. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63515.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.