Dermot 1-Light 25W LED Indoor Wall Fixture, Color Temp Selection, Brushed Nickel, Frosted Acrylic
Mfr # 6135000
Zoro # G715510426
Key Features
Specifications
Product Information
Dimensions
Details
Description
The Westinghouse 36-in. Dermot LED vanity light combines modern design with practical functionality for your bathroom. This fixture has a sleek brushed nickel finish, providing an elegant look that can complement different styles and rooms. The integrated LED with frosted acrylic shade evenly diffuses the light, creating a comfortable ambiance in your bathroom. You can also customize your lighting experience with the color temperature selection, ranging from warm 2700K to cool 5000K, to suit various needs. Additionally, its versatile mounting is suitable for both residential and commercial spaces. Product reference number 61350.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted acrylic shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 4-1/2 in. x 36 in. (H x W), extends 3 in., Height from center of outlet box 2-1/4 in., Back plate 4-1/2 in. x 6-5/16 in. (H x W)
- Energy-Efficient Integrated LED: 25-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use on the sides or horizontally above a mirror in bathroom, powder room, bedroom, or hallway
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.