Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Westinghouse Eco 72 W A19 A-Line Halogen Bulb 1	600 lm Soft White , 4PK 3687700

Eco 72 W A19 A-Line Halogen Bulb 1 600 lm Soft White , 4PK (Discontinued)

  • Mfr # 3687700
  • Zoro # G005265906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3687700
Zoro #
G005265906
UPC #
30721368776
Country of Origin
China

Description

Westinghouse 72-watt (replaces 100-watt) Eco Halogen A19 light bulbs are an excellent alternative to popular compact fluorescent bulbs. These Eco-Halogen bulbs provide soft white light and save up to 28% in energy costs. To help you find the right bulb for the right application see Westinghouse’s full offering of Eco-Halogen bulbs available in familiar shapes. These Eco-Halogen energy-saving halogen lamps provide all the benefits of halogen lighting while reducing energy usage and costs. They provide superior light quality and are ideal for general-purpose use with standard household fixtures - everything from table lamps floor lamps pendants to ceiling and wall fixtures. Halogen bulbs get extremely hot; do not touch with bare hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.