ED23.5 E26 (Medium) Filament LED Bulb Daylight 200 Watt Equivalence 1 pk
- Mfr # 5252000
- Zoro # G310534643
Key Features
Specifications
Product Information
- MFR #
- 5252000
- Zoro #
- G310534643
- UPC #
- 30721525209
- Country of Origin
- China
Dimensions
- Length
- 3.94 in
- Height
- 8.66 in
- Width
- 3.94 in
Details
- Voltage
- 120V to 277V
- Watts
- 28
- Bulb Base Type
- E26 (Medium)
- Bulb Shape
- ED23.5
- Bulb Housing
- Glass/Alum/Metal
- Color Temperature
- 5000 K
- Dimmable
- No
- Lumens
- 4000
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Light Color
- Daylight
- Wattage Equivalency
- 200W
- Indoor/Outdoor Usage
- Indoor and Outdoor
- Color Rendering Index
- 80
- For Enclosed Fixtures
- Yes
Description
The ED23.5 filament LED bulb is the perfect energy-efficient replacement for 150-watt HID bulbs and an excellent alternative to corn cob LED bulbs. The reliable LED bulb's bright light is perfect for indoor and outdoor fixtures such as post-top lanterns and wall pack lighting. It features universal mounting positions, a voltage range of 120 - 277 volts, and built-in surge protection. This high lumen LED bulb can be used for geographical areas affected by voltage fluctuations and can withstand momentary surges up to 2000 volts that may occur in industrial installations. The 5000K LED light bulb turns on instantly and maintains higher light output over its lifetime than HID bulbs. A significant advantage of LED over HID is that there is no color shifting so the color temperature will remain constant over time. Westinghouse is a trusted global brand. We know lighting and offer products with exceptional quality, reliability, and functionality.
- • Lighter weight than corn cob LED bulbs with a smaller diameter, require little maintenance, and fit perfectly into existing fixtures
- • Quality components ensure optimum lumen output over the bulb's lifetime
- • Long-lasting LED, fewer bulb changes
- • Free of harmful mercury
- • Ideal replacement for HID bulbs that operate on 277 V building mains (must remove transformer or ballast)
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.