Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED TruWave FROSTED G16.5, 4.5W, E12 Dimmable, 90CRI, 350 Lumen, 5000K, 15000 life
- Mfr # LED4.5G16.5CDIM950F13YTL
- Zoro # G021733069
product price:Â
$
4.15
/ea
Sold in multiples of 8 for
$33.20
Key Features
Light Color
Frosted
Dimmable
Yes
Voltage
120V
Watts
4.50 W
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4.5G16.5CDIM950F13YTL
- Zoro #
- G021733069
- UPC #
- 046135407987
- Country of Origin
- China
Details
- Light Color
- Frosted
- Dimmable
- Yes
- Voltage
- 120V
- Watts
- 4.50 W
- Color Temperature
- 5000 K
- Rated Life
- 15,000 hr
- Bulb Base Type
- Candelabra
- Lumens
- 350
- Bulb Shape
- G16.5
- CRI
- 90
- Wattage Equivalency
- 40 W
- Lighting Technology
- LED
- Bulb Housing
- Soft Glass
Description
LED4.5G16.5CDIM950F13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.