Westinghouse
Fixture Accessory Outdr Post Ldr Rst Outlet DskDwn Sens Txtrd, Black Stl
Mfr # 6123500
Zoro # G608584978
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 86.61"
- Width 5.12"
- Voltage 120V
- Outside Dia. 3"
- Finish Textured Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (66500)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- WESTINGHOUSE Round White Glass Fan/Fixture Shade (81819)
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- Westinghouse Light Fixture Parts