Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Nathaniel, Matte Black AnGlassed Bell Cage Shade
- Mfr # 6105300
- Zoro # G208659533
product price:Â
$
63.99
/ea
Key Features
Color
Matte Black
Height
9.25
Length
8.46
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6105300
- Zoro #
- G208659533
- UPC #
- 024034610530
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Finish
- Matte Black
- Dimmable
- No
- Watts
- 60
- Description/Special Features
- Material
- Metal
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 9.25
- Length
- 8.46
- Width
- 8.46 in
- Diameter
- 7.5"
Description
The Westinghouse Nathaniel One-Light Mini Pendant adds vintage-inspired style to any room. The matte black finish cage shade and braided cord enhance this pendant's retro appeal. Add a radiant glow to your kitchen, dining room, living room, bedroom, and bathroom. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61053.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.