Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling Flush-Mount 60W 2Lght Trad 13In ORB Frosted Swirl Glass, 2PK
- Mfr # 6344500
- Zoro # G608659591
product price:Â
$
57.49
/pk of 2, $28.75/ea
Key Features
Length
13.78
Lamp Type
A19 OR TORPEDO
Voltage
120V
Height
7.68
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6344500
- Zoro #
- G608659591
- UPC #
- 024034634451
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Housing Material
- Steel/Glass
- Lamp Included
- No
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Length
- 13.78
- Width
- 13.78 in
- Height
- 7.68
- Diameter
- 13"
Description
With a rich oil rubbed bronze finish, this Westinghouse Two-Light Ceiling Fixture will add a traditional touch to any room. The frosted swirl glass is complemented by the luxurious oil rubbed bronze finish of the base. This ceiling fixture can be installed on low or high ceilings. Perfect for an entryway, dining room, bedroom, and hallways. No matter where you place it, you will enjoy the inviting air this fixture lends to your interior design. It measures 6-5/8 inches in height by 13 inches in diameter and comes in a convenient 2-pack box. Each fixture uses two medium-base bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63445.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.