Fixture Ceiling LED Dimmable Flush-Mount 22W Color Temp Select 12In Black Finish White AcrylicShade

  • Mfr # 6133400

  • Zoro # G412221984


product price:  $28.39
/ea

Key Features

Length
11.85
Lamp Type
Intergrated LED
Voltage
120
Height
11.85
Lumens
1550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6133400
Zoro #
G412221984
UPC #
24034613340
Country of Origin
China

Dimensions

Length
11.85
Width
1.1
Height
11.85

Details

Lamp Type
Intergrated LED
Voltage
120
Lumens
1550
Watts
22
Dimmable
Yes
Finish
Black
Color Temperature
2700
Lamp Included
Yes
Damp/Wet Rating
Damp

Description

Improve the lighting in your home when you upgrade to the Westinghouse 12 Inch Indoor Dimmable LED Flush Mount. This innovative lighting fixture lets you choose the color temperature you prefer during installation, including 2700K, 3000K, 3500K, 4000K, and 5000K. With this feature, you can easily set the mood and ambiance for any room, whether a warm and cozy glow for relaxation or a vibrant and energetic atmosphere for entertainment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.