This item is Discontinued.

Westinghouse Fixture Ceiling LED Flush-Mount Sensor 7W 3000K Rnd 6In White White Frosted Shd 6111700

Fixture Ceiling LED Flush-Mount Sensor 7W 3000K Rnd 6In White White Frosted Shd (Discontinued)

  • Mfr # 6111700
  • Zoro # G008659634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111700
Zoro #
G008659634
UPC #
024034611179
Country of Origin
China

Dimensions

Length
6.1
Width
5.8
Height
1.2
Diameter
5.75"

Details

Lamp Type
Intergrated LED
Voltage
120
Lumens
650
Watts
7
Dimmable
No
Finish
White
Color
White
Description/Special Features
The traditional Westinghouse 6-Inch motion sensor light combines energy-efficient LED technology with a sleek flush mount design. The round LED ceiling light fixture features a white finish and white frosted shade to complement a variety of interior styles and coordinate with any color scheme.This ENERGY STAR-qualified LED flush mount ceiling light's compact size makes it ideal for smaller spaces, like hallways, closets, and attics. The integrated motion sensor detects motion within 3 feet to 6 feet, illuminates for 5 minutes, and will switch off if no further movement is detected. This practical indoor, LED flush mount ceiling light is suitable for all areas of the home.Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61117.
Housing Material
Alum/Plastic
Lamp Included
Yes
Color Temperature
3000
Includes
Bulb Included
Damp/Wet Rating
Damp

Description

The Westinghouse 6-Inch Indoor Motion Sensor LED Light Fixture offers traditional style combined with the benefits of energy-efficient LED technology and a motion sensor. A perfect addition in a closet, hallway, attic, or basement, the white finish will blend well in any space. This ENERGY STAR qualified fixture includes a 7-watt integrated LED for long-lasting illumination. The integrated motion sensor light detects motion within 3 feet to 6 feet. It remains illuminated for 5 minutes and motion sensor light switches off after no movement is detected. Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61117.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.