Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling Outdr SemiFlush-Mount 60W Schoolhous 9In Txt, Black Clear Sd Glass
- Mfr # 6120900
- Zoro # G508584924
product price:Â
$
60.69
/ea
Key Features
Length
10.63"
Weight
2.7 lbs
Application
Indoor/Outdoor
Frame Finish
Textured Black
Frame Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6120900
- Zoro #
- G508584924
- UPC #
- 24034612091
- Country of Origin
- China
- Weight
- 2.7 lbs
- Application
- Indoor/Outdoor
- Frame Finish
- Textured Black
- Frame Material
- Steel/Glass
Dimensions
- Length
- 10.63"
- Width
- 8.27"
Description
Add vintage style to your home with the Westinghouse Scholar semi-flush mount outdoor porch light. A classic textured black finish and clear seeded schoolhouse glass offer a warm, inviting welcome to guests. Install a decorative outdoor light fixture to upgrade your home's curb appeal. Enhance your front or back entryway, deck, or balcony with this outdoor light. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61209.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.