Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling Outdr SemiFlush-Mount 60W Orson 9In Txt, Black Frost Prsm Glass
- Mfr # 6113200
- Zoro # G008585186
product price:Â
$
48.75
/ea
Key Features
Length
9.84"
Frame Material
Steel / Plastic
Application
Indoor/Outdoor
Frame Finish
Textured Black
Weight
2.53 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113200
- Zoro #
- G008585186
- UPC #
- 024034611322
- Country of Origin
- China
- Frame Material
- Steel / Plastic
- Application
- Indoor/Outdoor
- Frame Finish
- Textured Black
- Weight
- 2.53 lbs
Dimensions
- Length
- 9.84"
- Width
- 9.84"
Description
The Westinghouse Orson semi-flush outdoor light fixture has a vintage industrial design that adds a distinctive character to any home. Textured black finish and frosted prismatic lens enhance the authentic feel of this outdoor ceiling light fixture. The industrial details complement home styles from vintage farmhouse to nautical. Install this dark sky friendly ceiling light by your front or back entryway to illuminate your porch, deck, or balcony with its attractive light. This durably crafted outdoor ceiling light fixture offers lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61132.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.