Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling SemiFlush-Mount 60W Judd 8In Chmpgn Brass Frosted Glass
- Mfr # 6131100
- Zoro # G608659515
product price:Â
$
68.99
/ea
Key Features
Fixture Series
JUDD
Glass Color
Champagne Brass
Indoor/Outdoor
Indoor
Height
11-1/4 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6131100
- Zoro #
- G608659515
- UPC #
- 024034613111
- Country of Origin
- China
- Fixture Series
- JUDD
- Finish
- Champagne Brass
- Glass Color
- Champagne Brass
- Indoor/Outdoor
- Indoor
- Voltage
- 120V
- INDOOR/OUTDOOR
- INDOOR
- Damp Approved
- Yes
- Lamp Base
- E26 (Medium)
- Dimmable
- No
- Style
- Transitional
- Shade
- Frosted Glass
- Number of Lights
- 1
- Lamp Type
- ST20 or T9
- Body Material
- Steel/Glass
- Watts
- 60 W
Dimensions
- Height
- 11-1/4 in
- Diameter
- 8 in
Description
The Westinghouse Judd semi-flush mount fixture in champagne brass finish with frosted glass blends well in traditional and modern spaces. This ceiling light's smooth silhouette adds a warm glow perfect for renovations and new construction. Install this semi-flush mount fixture to illuminate hallways, living rooms, and dining areas or add a unique touch as a bedroom ceiling light. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61311.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.