Shop WESTINGHOUSE
See all product information
Create Account
Fixture Post Top Outdoor Lantern 60W Canyon Txtrd, Black Barnwood Clear Glass
- Mfr # 6578800
- Zoro # G608585111
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
9.5"
Width
9.5 in
Height
9.45"
Outside Dia.
9.5"
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6578800
- Zoro #
- G608585111
- UPC #
- 24034657887
- Country of Origin
- China
- Description/Special Features
- Voltage
- 120V
- Fixture Type - Decorative and Surface Mount Fixtures
- Outdoor Post Light Fixture
- Finish
- Textured Black & Barnwood
- Housing Material
- Metal & Glass
- Color
- Textured Black & Bar
Dimensions
- Length
- 9.5"
- Width
- 9.5 in
- Height
- 9.45"
- Outside Dia.
- 9.5"
Description
The Westinghouse Canyon outdoor post light adds charming style and welcoming light to outdoor settings. It features a two-tone textured black and barnwood finish with a clear hand blown glass shade in a retro shape. It provides safe guidance and eye-catching illumination while complementing your outdoor landscape design. The durable outdoor lamp post light fixture is ideal for walkways, driveways, stairs, or patios. The lantern fits standard 3-in. posts post sold separately. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65788.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.