Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 100W 3-Light Bath Bar, Chrome No Shade
- Mfr # 6640600
- Zoro # G608584909
product price:Â
$
24.85
/ea
Key Features
Voltage
120V
Width
2.36 in
Height
2.36"
Length
18.5"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6640600
- Zoro #
- G608584909
- UPC #
- 024034664069
- Country of Origin
- China
Dimensions
- Width
- 2.36 in
- Height
- 2.36"
- Length
- 18.5"
Details
- Voltage
- 120V
- Finish
- Chrome
- Description/Special Features
- Fixture Housing Color
- Chrome
- Housing Material
- Metal
Description
If you need an attractive, contemporary fixture to light your bathroom, this Westinghouse Three-Light Interior Bath Bar is an ideal solution. The chrome finish bar offers a handsome, refined backdrop for three evenly spaced light bulbs not included that provide ample illumination. The fixture measures 4-1/2 by 18 inches H x W and extends 5-1/4 inches from the wall with bulbs installed 2-1/8 inches without bulbs. It is slender enough to fit easily between a mirrored cabinet and ceiling. The fixture uses three medium-base light bulbs, 100-watt maximum not included. It is ETL/CETL listed for safety. Product reference number 66406.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.