Fixture Wall 100W, Brushed Nickel White Opal Ruffled Edge Glass
- Mfr # 6665400
- Zoro # G508585211
product price:Â
$
28.39
/ea
Key Features
Voltage
120V
Width
5.25 in
Height
5.25"
Length
5.25"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6665400
- Zoro #
- G508585211
- UPC #
- 024034666544
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Description/Special Features
- Fixture Housing Color
- Brushed Nickel
- Housing Material
- Metal & Glass
Dimensions
- Width
- 5.25 in
- Height
- 5.25"
- Length
- 5.25"
Description
With simple style, this Westinghouse One-Light Interior Wall Fixture imparts comfort and soft light. The brushed nickel finish is classic, while the white opal glass features a flowery ruffled edge. The fixture hugs the wall closely, making it great for small spaces. It also comes equipped with a convenient on/off switch, so it is well suited for placement near a seat or above your bed. The fixture is 8 by 4-1/2 inches H x W and extends 5 inches from the wall. It uses one medium-base light bulb, 100-watt maximum not included. The fixture is ETL/CETL listed for safety. Product reference number 66654.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.