Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W 3-Light Harwell, Brushed Nickel White Opal Glass
- Mfr # 6301500
- Zoro # G108584928
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.46 in
Height
8.46"
Length
30.31"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301500
- Zoro #
- G108584928
- UPC #
- 24034630156
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Brushed Nickel
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 8.46 in
- Height
- 8.46"
- Length
- 30.31"
Description
The Westinghouse Harwell Three-Light indoor Wall Fixture is a welcoming addition to any home. Complement traditional settings with this lovely piece, featuring an elegant brushed nickel finish and white opal glass shades. Position the fixture up or down to suit your needs in a bathroom or dressing room. It measures 8-1/2 Inches high by 24-3/8 Inches wide and extends 7-3/4 Inches from the wall. The fixture uses three 60-watt medium-base bulbs not included and provides generous task lighting. Both ETL and CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63015.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.