Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade
- Mfr # 6645000
- Zoro # G108584911
product price:Â
$
96.79
/ea
Key Features
Voltage
120V
Width
5.5 in
Height
5.5"
Length
38.38"
Finish
Beveled Mirror
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6645000
- Zoro #
- G108584911
- UPC #
- 24034664502
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Beveled Mirror
- Housing Material
- Metal
- Description/Special Features
- Fixture Housing Color
- Mirror
Dimensions
- Width
- 5.5 in
- Height
- 5.5"
- Length
- 38.38"
Description
If you need a streamlined, contemporary fixture to light your bathroom, this Westinghouse Six-Light Interior Bath Bar is an ideal solution. Its six evenly spaced light bulbs not included provide enough light for even large spaces, while the beveled mirror bar offers a reflective background, creating extra brightness. The bar measures 4-1/4 by 36 inches H x W and extends 6-1/4 inches from the wall with bulbs installed 3-1/4 inches without bulbs. It is slender enough to fit easily between a mirrored cabinet and ceiling. The fixture uses six medium-base light bulbs, 100-watt maximum not included. It is UL listed for safety. Product reference number 66450.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.