Fixture Wall Outdoor 60W Dusk to Dawn Eddystone ORB Clear Diamond Cut Glass
- Mfr # 6313700
- Zoro # G808584907
product price:Â
$
54.29
/ea
Key Features
Voltage
120V
Width
7.28 in
Height
7.28"
Length
8.66"
Fixture Housing Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6313700
- Zoro #
- G808584907
- UPC #
- 24034631375
- Country of Origin
- China
Dimensions
- Width
- 7.28 in
- Height
- 7.28"
- Length
- 8.66"
Details
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Fixture Housing Color
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Steel/Glass
Description
Add traditional style to your home with the Westinghouse Eddystone Outdoor One-Light Wall Fixture. The oil rubbed bronze finish with diamond cut glass adds a sparkling touch to your outdoor space. This fixture features a dusk to dawn sensor that turns the light on at nightfall and off at daybreak. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The fixture uses one medium-base bulb, 60-watt maximum not included. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63137.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.